Motor

  • Mfr # GM40

  • Zoro # G423359553


product price:  $1,532.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Insulation Class
F
Frame Size
213T
Nameplate RPM @ 50 Hz
3,525 RPM
Number of Speeds
1
Mounting Position
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM40
Zoro #
G423359553
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
213T
Overall Length
19 5/8 in

Details

Insulation Class
F
Nameplate RPM @ 50 Hz
3,525 RPM
Number of Speeds
1
Mounting Position
Horizontal
Nominal Efficiency
90.2 %
Full Load Current @ 60 Hz
8.6/4.3 A
Nameplate Service Factor @ 60 Hz
1.15
Phase
Three
Item
Motor
Weight
170 lb
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Variable Torque Rating
10:1
Product Type
General Purpose Motor
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
208-230/460V AC
Includes
Motor Paint, Rotor Treatment
Manufacturers Warranty
42 mo
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Usable @ 208V
Not Usable at 208V

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 90.2 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.