Shop U.S. MOTORS

Motor

  • Mfr # HD10P4E
  • Zoro # G125055869

product price: 
$
2,736.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Cast Iron
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
10 hp
Product Type
General Purpose Motor
Variable Torque Rating
20:1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD10P4E
Zoro #
G125055869
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 3/16 in
Body Diameter
15 in
Length
24 15/16 in
Shaft Diameter
1 5/8 in
Shaft Length
3 3/4 in
Frame Size
284T
Overall Length
24 15/16 in

Details

Frame Material
Cast Iron
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
10 hp
Product Type
General Purpose Motor
Variable Torque Rating
20:1
Application
General Purpose
Usable @ 200V
Usable at 200V
Weight
310 lb
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60/50 Hz
Motor Design
Three-Phase
Item
Motor
Mounting Position
Horizontal
Full Load Current @ 60 Hz
28.3/14.2 A
Standards
CRUus, CSA
Bearing Protection Type
Shaft Slingers
Nameplate Service Factor @ 50 Hz
1
Number of Speeds
1
Phase
Three
Constant Torque Rating
4:1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
Premium Efficiency (IE3)
Inverter Rating
Inverter Rated
Duty Cycle
Continuous
NEMA Design Class
B
Nominal Efficiency
89.5 %
Nameplate RPM @ 50 Hz
730 RPM
Insulation Class
F
Nameplate Voltage @ 50 Hz
200/400V AC
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 50 Hz
33.0/16.3 A

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.