Shop U.S. MOTORS

Motor

  • Mfr # HD1P2H
  • Zoro # G825056265

product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Efficiency Rating
Premium Efficiency (IE3)
Ambient Temperature - Maximum
40 Degrees C
Body Diameter
8.47 in
Length Less Shaft
11 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD1P2H
Zoro #
G825056265
UPC #
-
Country of Origin
Mexico
Number of Speeds
1
Efficiency Rating
Premium Efficiency (IE3)
Ambient Temperature - Maximum
40 Degrees C
Constant Torque Rating
4:1
NEMA Design Class
B
Full Load Current @ 60 Hz
3.7/3.8 A
Standards
CRUus, CSA
Mounting Position
Horizontal
Usable @ 200V
Usable at 200V
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Product Type
General Purpose Motor
Bearing Type
Ball
Frame Material
Cast Iron
Bearing Protection Type
Shaft Slingers
Item
Motor
Nameplate Service Factor @ 60 Hz
1
Phase
Three
Usable @ 208V
Usable at 208V
Application
General Purpose
Inverter Rating
Inverter Rated
Duty Cycle
Continuous
Insulation Class
F
Motor Design
Three-Phase
Weight
55 lb
Nominal Efficiency
85.5 %
Variable Torque Rating
20:1
Nameplate RPM @ 60 Hz
1,770 RPM
Nameplate Voltage @ 60 Hz
200/208V AC
Nameplate Horsepower @ 60 Hz
1 hp

Dimensions

Body Diameter
8.47 in
Length Less Shaft
11 1/2 in
Frame Size
143T
Length
13 1/2 in
Shaft Diameter
7/8 in
Shaft Length
2 in
Overall Length
13 1/2 in

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.