Shop U.S. MOTORS

Motor

  • Mfr # HD1P4E
  • Zoro # G925056035

product price: 
$
797.99
/ea
Free Shipping & Returns

Key Features

Insulation Class
F
Bearing Type
Ball
Shaft Diameter
1 1/8 in
Standards
CRUus, CSA
Frame Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD1P4E
Zoro #
G925056035
UPC #
-
Country of Origin
Mexico
Insulation Class
F
Bearing Type
Ball
Standards
CRUus, CSA
Frame Material
Cast Iron
Nameplate Voltage @ 50 Hz
200/400V AC
Bearing Protection Type
Shaft Slingers
Weight
80 lb
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Service Factor @ 60 Hz
1.15
Motor Design
Three-Phase
Constant Torque Rating
4:1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60/50 Hz
Full Load Current @ 60 Hz
4.5/2.3 A
Item
Motor
Nameplate RPM @ 50 Hz
720 RPM
Nameplate Service Factor @ 50 Hz
1.15
Duty Cycle
Continuous
Variable Torque Rating
20:1
Number of Speeds
1
Inverter Rating
Inverter Rated
Nameplate Horsepower @ 50 Hz
1 hp
Usable @ 200V
Usable at 200V
Phase
Three
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Full Load Current @ 50 Hz
5.1/2.5 A
Application
General Purpose
NEMA Design Class
B
Nominal Efficiency
75.5 %
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate RPM @ 60 Hz
875 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Shaft Diameter
1 1/8 in
Length Less Shaft
13 13/16 in
Body Diameter
10 in
Shaft Length
2 1/2 in
Length
16 5/16 in
Frame Size
182T
Overall Length
16 5/16 in

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 75.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.