Shop U.S. MOTORS

Motor

  • Mfr # HD1V2B
  • Zoro # G425056344

product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
11 1/2 in
NEMA Design Class
B
Weight
55 lb
Frame Material
Cast Iron
Constant Torque Rating
5:1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD1V2B
Zoro #
G425056344
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/2 in
Shaft Diameter
7/8 in
Shaft Length
2 in
Length
13 1/2 in
Frame Size
143T
Body Diameter
8.47 in
Overall Length
13 1/2 in

Details

NEMA Design Class
B
Weight
55 lb
Frame Material
Cast Iron
Constant Torque Rating
5:1
Standards
CRUus, CSA
Application
General Purpose
Inverter Rating
Inverter Rated
Number of Speeds
1
Mounting Position
Horizontal
Phase
Three
Variable Torque Rating
20:1
Nominal Efficiency
85.5 %
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Insulation Class
F
Full Load Current @ 60 Hz
3.2/1.6 A
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Motor Design
Three-Phase
Item
Motor
Bearing Lubrication Type
Regreasable
Duty Cycle
Continuous
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.