Shop U.S. MOTORS

Motor

  • Mfr # HD25V3B
  • Zoro # G325056536

product price: 
$
4,384.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Ambient Temperature - Maximum
40 Degrees C
Duty Cycle
Continuous
Standards
CRUus, CSA
Variable Torque Rating
20:1
Shaft Diameter
2 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD25V3B
Zoro #
G325056536
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Diameter
2 1/8 in
Shaft Length
5 in
Body Diameter
17.22 in
Length Less Shaft
25 1/8 in
Length
30 1/8 in
Frame Size
324T
Overall Length
30 1/8 in

Details

Ambient Temperature - Maximum
40 Degrees C
Duty Cycle
Continuous
Standards
CRUus, CSA
Variable Torque Rating
20:1
Weight
490 lb
Item
Motor
Bearing Type
Ball
Application
General Purpose
Number of Speeds
1
Motor Design
Three-Phase
Frequency
60 Hz
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Phase
Three
NEMA Design Class
B
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Constant Torque Rating
5:1
Full Load Current @ 60 Hz
59/29.3 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Insulation Class
F
Bearing Lubrication Type
Regreasable
Nominal Efficiency
93 %

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.