Shop U.S. MOTORS

Motor

  • Mfr # HD3P4E
  • Zoro # G325056505

product price: 
$
1,382.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Application
General Purpose
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Full Load Current @ 50 Hz
11.7/5.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD3P4E
Zoro #
G325056505
UPC #
-
Country of Origin
Mexico
Application
General Purpose
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Full Load Current @ 50 Hz
11.7/5.8 A
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Usable @ 200V
Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
Weight
150 lb
Phase
Three
Bearing Type
Ball
Bearing Protection Type
Shaft Slingers
Constant Torque Rating
4:1
Nameplate Service Factor @ 50 Hz
1.15
Nominal Efficiency
85.5 %
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Horsepower @ 50 Hz
3 hp
Mounting Position
Horizontal
Number of Speeds
1
Nameplate Voltage @ 50 Hz
200/400V AC
Product Type
General Purpose Motor
Duty Cycle
Continuous
Full Load Current @ 60 Hz
10.4/5.2 A
Motor Design
Three-Phase
Frequency
60/50 Hz
Nameplate RPM @ 50 Hz
715 RPM
Variable Torque Rating
20:1
Item
Motor
Standards
CRUus, CSA
Nameplate RPM @ 60 Hz
870 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Frame Size
215T
Shaft Length
3 1/8 in
Shaft Diameter
1 3/8 in
Body Diameter
11.66 in
Length Less Shaft
16 1/2 in
Length
19 5/8 in
Overall Length
19 5/8 in

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.