Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US-Nidec D25P2E General Purpose Motor 25mm x 1800RPM 284T ODP
- Mfr # D25P2D
- Zoro # G923932201
product price:Â
$
2,619.99
/ea
Key Features
Nameplate RPM
1,775 RPM
Motor Enclosure Design
ODP
Frame
284T
HP
25
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D25P2D
- Zoro #
- G923932201
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,775 RPM
- Motor Enclosure Design
- ODP
- Frame
- 284T
- HP
- 25
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
US Motors/Nidec 25 HP (18.6 kW) three-phase general purpose motor, 1775 RPM, 284T frame with open dripproof (ODP) enclosure and rigid base horizontal/footed mounting. Rated 208-230/460 V, NEMA Premium efficient (93.6%), ball bearings, F1 assembly, 1.15 service factor, 64-58/29 A full load, 174 LRA locked rotor amps and four poles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.