Shop U.S. MOTORS

Motor

  • Mfr # HD40V1BS
  • Zoro # G425056092

product price: 
$
3,567.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frequency
60 Hz
Phase
Three
Number of Speeds
1
Shaft Length
3 1/2 in
Standards
CRUus, CSA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD40V1BS
Zoro #
G425056092
UPC #
-
Country of Origin
Mexico
Frequency
60 Hz
Phase
Three
Number of Speeds
1
Standards
CRUus, CSA
Nominal Efficiency
92.4 %
Duty Cycle
Continuous
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Constant Torque Rating
5:1
Item
Motor
Bearing Type
Ball
Application
General Purpose
NEMA Design Class
B
Inverter Rating
Inverter Rated
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Frame Material
Cast Iron
Motor Design
Three-Phase
Variable Torque Rating
20:1
Mounting Position
Horizontal
Full Load Current @ 60 Hz
92/46 A
Nameplate Service Factor @ 60 Hz
1.15
Weight
410 lb
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 60 Hz
3,560 RPM
Nameplate Horsepower @ 60 Hz
40 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Shaft Length
3 1/2 in
Body Diameter
17.22 in
Length
28 5/8 in
Shaft Diameter
1 7/8 in
Length Less Shaft
25 1/8 in
Frame Size
324TS
Overall Length
28 5/8 in

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.