Shop U.S. MOTORS

Motor

  • Mfr # HD5P4E
  • Zoro # G925055717

product price: 
$
1,802.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Bearing Type
Ball
Frame Size
254T
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Body Diameter
13.47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD5P4E
Zoro #
G925055717
UPC #
-
Country of Origin
Mexico
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Number of Speeds
1
Nameplate RPM @ 50 Hz
730 RPM
Weight
220 lb
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Product Type
General Purpose Motor
Bearing Protection Type
Shaft Slingers
Application
General Purpose
Phase
Three
Full Load Current @ 50 Hz
17.3/8.6 A
Nameplate Horsepower @ 50 Hz
5 hp
NEMA Design Class
B
Full Load Current @ 60 Hz
15/7.5 A
Ambient Temperature - Maximum
40 Degrees C
Standards
CRUus, CSA
Nameplate Service Factor @ 50 Hz
1
Duty Cycle
Continuous
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
200/400V AC
Inverter Rating
Inverter Rated
Insulation Class
F
Nominal Efficiency
87.5 %
Item
Motor
Usable @ 200V
Usable at 200V
Efficiency Rating
Premium Efficiency (IE3)
Constant Torque Rating
4:1
Variable Torque Rating
20:1
Frequency
60/50 Hz
Nameplate RPM @ 60 Hz
885 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
5 hp

Dimensions

Frame Size
254T
Body Diameter
13.47 in
Shaft Diameter
1 5/8 in
Length
24 15/16 in
Length Less Shaft
21 3/16 in
Shaft Length
3 3/4 in
Overall Length
24 15/16 in

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.