Shop U.S. MOTORS
See all product information
Create Account
Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, 48Y, Em1863, 1/4 hp HP, 48Y Frame, 115V Voltage, 1075 RPM Nameplate RPM
- Mfr # 1863
- Zoro # G6461213
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
HP
1/4 hp
Nameplate RPM
1075 RPM
Voltage
115V
Motor Mounting Type
Band/Hub/Stud
Full Load Amps
3.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1863
- Zoro #
- G6461213
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor,1/4Hp,1075Rpm,3Spd,115V,48Y,Em1863
- HP
- 1/4 hp
- Nameplate RPM
- 1075 RPM
- Voltage
- 115V
- Motor Mounting Type
- Band/Hub/Stud
- Full Load Amps
- 3.5 A
- Frame
- 48Y
- Motor Bearings
- SAB
- Motor Service Factor
- 1
- Motor Enclosure Design
- OAO
- Phase
- Single
- No. of Speeds
- 3
- Hz
- 60 Hz
- Ins. Class
- B
- Motor Thermal Protection
- Automatic Reset
- Kw
- 0.1865 kW
Dimensions
- Overall Length
- 10.4 in
Description
Motor,1/4Hp,1075Rpm,3Spd,115V,48Y,Em1863
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.