Shop U.S. MOTORS

Motor

  • Mfr # HD5V1BC
  • Zoro # G625056830

product price: 
$
943.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Ambient Temperature - Maximum
40 Degrees C
Length Less Shaft
14 7/16 in
Standards
CRUus, CSA
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD5V1BC
Zoro #
G625056830
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 7/16 in
Shaft Diameter
1 1/8 in
Frame Size
184TC
Shaft Length
2 5/8 in
Body Diameter
10 in
Length
17 1/16 in
Overall Length
17 1/16 in

Details

Motor Design
Three-Phase
Ambient Temperature - Maximum
40 Degrees C
Standards
CRUus, CSA
Number of Speeds
1
Item
Motor
Frame Material
Cast Iron
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Nameplate Service Factor @ 60 Hz
1.15
Weight
90 lb
Full Load Current @ 60 Hz
12.3/6.1 A
Variable Torque Rating
20:1
Constant Torque Rating
5:1
Phase
Three
Duty Cycle
Continuous
Bearing Lubrication Type
Regreasable
Bearing Type
Ball
Nominal Efficiency
88.5 %
Application
General Purpose
Frequency
60 Hz
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
NEMA Design Class
B
Inverter Rating
Inverter Rated

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.