Shop U.S. MOTORS

Motor

  • Mfr # HD7P4E
  • Zoro # G425056641

product price: 
$
2,350.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Bearing Type
Ball
Standards
CRUus, CSA
NEMA Design Class
B
Weight
188 lb
Nameplate RPM @ 50 Hz
730 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD7P4E
Zoro #
G425056641
UPC #
-
Country of Origin
Mexico
Bearing Type
Ball
Standards
CRUus, CSA
NEMA Design Class
B
Weight
188 lb
Nameplate RPM @ 50 Hz
730 RPM
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Voltage @ 50 Hz
200/400V AC
Item
Motor
Nameplate Service Factor @ 50 Hz
1
Bearing Protection Type
Shaft Slingers
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
3/4 hp
Phase
Three
Insulation Class
F
Full Load Current @ 60 Hz
22.3/11.1 A
Nominal Efficiency
86.5 %
Motor Design
Three-Phase
Variable Torque Rating
20:1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Constant Torque Rating
4:1
Frequency
60/50 Hz
Duty Cycle
Continuous
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Usable @ 200V
Usable at 200V
Full Load Current @ 50 Hz
25.7/12.9 A
Product Type
General Purpose Motor
Frame Material
Cast Iron
Application
General Purpose
Inverter Rating
Inverter Rated
Nameplate RPM @ 60 Hz
880 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Length
24 15/16 in
Frame Size
256T
Body Diameter
13.47 in
Length Less Shaft
21 3/16 in
Shaft Diameter
1 5/8 in
Shaft Length
3 3/4 in
Overall Length
24 15/16 in

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.