Motor

  • Mfr # JF46

  • Zoro # G323357222


product price:  $1,026.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Motor Design
Three-Phase
Bearing Protection Type
Shaft Slingers
Usable @ 208V
Not Usable at 208V
Variable Torque Rating
20:1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JF46
Zoro #
G323357222
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
19 5/8 in
Frame Size
215T

Details

Number of Speeds
1
Motor Design
Three-Phase
Bearing Protection Type
Shaft Slingers
Usable @ 208V
Not Usable at 208V
Variable Torque Rating
20:1
Frame Material
Cast Iron
NEMA Design Class
B
Frequency
60 Hz
Full Load Current @ 60 Hz
14.2/7.1 A
Nominal Efficiency
89.5 %
Motor Enclosure Type
Totally Enclosed Fan Cooled
Item
Motor
Nameplate RPM @ 50 Hz
2895/2905 RPM
Nameplate Service Factor @ 60 Hz
1.25
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Phase
Three
Product Type
General Purpose Motor
Manufacturers Warranty
42 mo
Inverter Rating
Inverter Rated
Usable @ 200V
Not Usable at 200V
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Mounting Position
Horizontal
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 89.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.