Shop U.S. MOTORS

Motor

  • Mfr # JJ03
  • Zoro # G223354031

product price: 
$
2,822.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Frame Size
256T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JJ03
Zoro #
G223354031
UPC #
-
Country of Origin
Mexico
Phase
Three
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Item
Motor
Includes
Motor Paint, Rotor Treatment
Mounting Position
Horizontal
NEMA Design Class
B
Frequency
60 Hz
Manufacturers Warranty
42 mo
Motor Design
Three-Phase
Efficiency Rating
NEMA Premium Efficiency
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Frame Material
Cast Iron
Ambient Temperature - Maximum
40 Degrees C
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
91.7 %
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Insulation Class
F
Product Type
General Purpose Motor
Usable @ 208V
Not Usable at 208V
Full Load Current @ 60 Hz
25.1/12.5 A
Weight
325 lb
Nameplate RPM @ 50 Hz
2950/2955/2935/2940/2945 RPM
Inverter Rating
Inverter Rated
Variable Torque Rating
10:1
Nameplate Horsepower @ 60 Hz
10 hp
Nameplate RPM @ 60 Hz
1,200 RPM
Nameplate Voltage @ 60 Hz
460V AC

Dimensions

Frame Size
256T
Wire Rope Length
22 5/16 in
Overall Length
22 5/16 in
Length
22 5/16 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.