Motor

  • Mfr # JJ08
  • Zoro # G123360491
product price: 
$
3,202.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Inverter Rating
Inverter Rated
NEMA Design Class
B
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Motor Design
Three-Phase
Insulation Class
F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JJ08
Zoro #
G123360491
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
256T
Wire Rope Length
22 5/16 in
Overall Length
22 5/16 in
Length
22 5/16 in

Details

Inverter Rating
Inverter Rated
NEMA Design Class
B
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Motor Design
Three-Phase
Insulation Class
F
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
220/380/440V AC
Number of Speeds
1
Full Load Current @ 60 Hz
47.0/23.7 A
Nameplate RPM @ 50 Hz
1425 RPM
Ambient Temperature - Maximum
40 Degrees C
Nominal Efficiency
93 %
Product Type
General Purpose Motor
Variable Torque Rating
10:1
Nameplate Service Factor @ 60 Hz
1.15
Item
Motor
Includes
Motor Paint, Rotor Treatment
Motor Enclosure Type
Totally Enclosed Air-Over
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Phase
Three

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 93 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews