X443 Condenser Fan Motor
- Mfr # MX443
- Zoro # G723933019
product price:Â
$
94.49
/ea
Key Features
Frame
48Z
HP
0.5
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX443
- Zoro #
- G723933019
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48Z
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X443 condenser fan motor (PEM-MX443) is a 1/2 HP PSC single-phase motor rated 1075 RPM with 208-230V operation, 4.0-3.1 A, reversible rotation and automatic overload in an OAO enclosure. Frame 48Z, 5.6-inch diameter, single shaft, rolled steel construction, belly band/extended studs mounting; cross-reference MARATHON 48A11O2063.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.