Shop LEESON
See all product information
Create Account
Marathon K153 General Purpose 1/3 HP 3600 RPM 48-Frame TEFC Motor
- Mfr # MK153
- Zoro # G523931420
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Motor Bearings
Ball
No. of Speeds
1
Motor Shaft Rotation
Reversible
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK153
- Zoro #
- G523931420
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 0.33
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 48
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
Description
MARATHON 1/3 HP, 3600 RPM, 48Z TEFC general purpose motor by Leeson (Supplier Stock No. PEM-MK153) is a three-phase, totally enclosed fan-cooled unit with 208-230/460 V capability, reversible rotation, rigid base mounting and a single shaft; rolled steel frame with 5.6 in diameter and rated amperage of 1.5-1.8 A (low voltage) / 0.9 A (high voltage).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.