Shop U.S. MOTORS

Motor

  • Mfr # JK13
  • Zoro # G923358056

product price: 
$
12,036.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
2900/2910 RPM
NEMA Design Class
B
Phase
Three
Full Load Current @ 60 Hz
229.0/115.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JK13
Zoro #
G923358056
UPC #
-
Country of Origin
Mexico
Item
Motor
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
2900/2910 RPM
NEMA Design Class
B
Phase
Three
Full Load Current @ 60 Hz
229.0/115.0 A
Nominal Efficiency
95.4 %
Motor Enclosure Type
Totally Enclosed Air-Over
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Nameplate Voltage @ 50 Hz
190/380, 220/415V AC
Manufacturers Warranty
42 mo
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Number of Speeds
1
Usable @ 200V
Not Usable at 200V
Product Type
General Purpose Motor
Motor Design
Three-Phase
Variable Torque Rating
10:1
Frequency
60 Hz
Inverter Rating
Inverter Rated
Usable @ 208V
Not Usable at 208V
Includes
Motor Paint, Rotor Treatment
Nameplate RPM @ 60 Hz
1,800 RPM
Nameplate Horsepower @ 60 Hz
100 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Wire Rope Length
33 13/16 in
Frame Size
405T
Overall Length
33 13/16 in
Length
33 13/16 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 95.4 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.