Shop U.S. MOTORS

Motor, Rigid Base, 256T

  • Mfr # S20P2A
  • Zoro # G423547677

product price: 
$
1,829.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Application
Pump
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Frequency
60 Hz
Bearing Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S20P2A
Zoro #
G423547677
UPC #
-
Country of Origin
Mexico
Application
Pump
Motor Enclosure Type
Totally Enclosed Fan Cooled
Item
Motor
Mounting Position
Horizontal
Frequency
60 Hz
Bearing Type
Ball
NEMA Design Class
B
Starting Method
Part Winding Start
Motor Design
Three-Phase
Number of Wires
9
Efficiency Rating
Premium Efficiency (IE3)
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Ambient Temperature - Maximum
40 Degrees C
Weight
230 lb
Full Load Current @ 60 Hz
48.0/24.0 A
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
93 %
Duty Cycle
Continuous
Frame Material
Steel
Product Type
Pump Motor
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Phase
Three
Usable @ 208V
Not Usable at 208V
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Shaft Diameter
1 5/8 in
Frame Size
256T
Wire Rope Length
24 3/8 in
Body Diameter
13.4 in
Overall Length
24 3/8 in
Length
24 3/8 in

Description

Motor, Duty Cycle Continuous, Motor Design Three-Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.