Shop U.S. MOTORS

Motor

  • Mfr # SR3M1B
  • Zoro # G525056237

product price: 
$
837.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
7.22 in
Efficiency Rating
Super Premium Efficiency (IE4)
Frame Material
Steel
Length
14 1/2 in
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR3M1B
Zoro #
G525056237
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
7.22 in
Length
14 1/2 in
Length Less Shaft
12 in
Shaft Diameter
1 1/8 in
Shaft Length
2 1/2 in
Frame Size
182T
Overall Length
14 1/2 in

Details

Efficiency Rating
Super Premium Efficiency (IE4)
Frame Material
Steel
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Inverter Rating
Inverter Rated
Number of Speeds
1
Mounting Position
Horizontal
Weight
40 lb
Ambient Temperature - Maximum
40 Degrees C
Duty Cycle
Continuous
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Nominal Efficiency
86.7 %
Standards
CRUus
Item
Motor
Frequency
60 Hz
Insulation Class
F
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Phase
Three

Description

Motor, Three-Phase, Three Phase, Nominal Efficiency 86.7 Percent, CRUus

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.