Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SR3M1BNC
- Zoro # G525056312
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Frequency
60 Hz
Shaft Diameter
5/8 in
Motor Design
Three-Phase
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR3M1BNC
- Zoro #
- G525056312
- UPC #
- -
- Country of Origin
- Mexico
- Frame Material
- Steel
- Frequency
- 60 Hz
- Motor Design
- Three-Phase
- Phase
- Three
- Mounting Position
- Horizontal
- Nominal Efficiency
- 86.7 %
- Inverter Rating
- Inverter Rated
- Standards
- CRUus
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Application
- General Purpose
- Ambient Temperature - Maximum
- 40 Degrees C
- Item
- Motor
- Duty Cycle
- Continuous
- Weight
- 40 lb
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Nameplate Service Factor @ 60 Hz
- 1.15
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Insulation Class
- F
- Nameplate Horsepower @ 60 Hz
- 3 hp
- Nameplate RPM @ 60 Hz
- 1,800 RPM
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Shaft Diameter
- 5/8 in
- Length
- 13 1/16 in
- Shaft Length
- 2 1/16 in
- Frame Size
- 56C
- Body Diameter
- 7.22 in
- Length Less Shaft
- 11 in
- Overall Length
- 13 1/16 in
Description
Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.7 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.