Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR2M3B
- Zoro # G325055966
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Aluminum
Efficiency Rating
Super Premium Efficiency (IE4)
Inverter Rating
Inverter Rated
Shaft Diameter
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR2M3B
- Zoro #
- G325055966
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 1 1/8 in
- Length Less Shaft
- 12 in
- Frame Size
- 182T
- Shaft Length
- 2 1/2 in
- Length
- 14 1/2 in
- Body Diameter
- 7.47 in
- Overall Length
- 14 1/2 in
Details
- Nameplate Service Factor @ 60 Hz
- 1.15
- Item
- Motor
- Frame Material
- Aluminum
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Inverter Rating
- Inverter Rated
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Frequency
- 60 Hz
- Standards
- CRUus
- Motor Design
- Three-Phase
- Insulation Class
- F
- Duty Cycle
- Continuous
- Ambient Temperature - Maximum
- 40 Degrees C
- Weight
- 50 lb
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Application
- General Purpose
- Nominal Efficiency
- 85.4 %
- Phase
- Three
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 85.4 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.