Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR2M3BF
- Zoro # G325056246
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Standards
CRUus
Nameplate Service Factor @ 60 Hz
1.15
Length Less Shaft
12 in
Shaft Length
2 in
Motor Enclosure Type
Totally Enclosed Fan Cooled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR2M3BF
- Zoro #
- G325056246
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- CRUus
- Nameplate Service Factor @ 60 Hz
- 1.15
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Application
- General Purpose
- Inverter Rating
- Inverter Rated
- Duty Cycle
- Continuous
- Frame Material
- Aluminum
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Ambient Temperature - Maximum
- 40 Degrees C
- Phase
- Three
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Insulation Class
- F
- Weight
- 50 lb
- Frequency
- 60 Hz
- Motor Design
- Three-Phase
- Item
- Motor
- Nominal Efficiency
- 85.4 %
- Nameplate Horsepower @ 60 Hz
- 2 hp
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Nameplate RPM @ 60 Hz
- 1,800 RPM
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Length Less Shaft
- 12 in
- Shaft Length
- 2 in
- Frame Size
- 145T
- Body Diameter
- 7.47 in
- Shaft Diameter
- 7/8 in
- Length
- 14 in
- Overall Length
- 14 in
Description
Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.4 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.