Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR3M2BF
- Zoro # G225055820
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose
Body Diameter
7.47 in
Length Less Shaft
12 in
Inverter Rating
Inverter Rated
Shaft Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR3M2BF
- Zoro #
- G225055820
- UPC #
- -
- Country of Origin
- Mexico
- Application
- General Purpose
- Inverter Rating
- Inverter Rated
- Standards
- CRUus
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Duty Cycle
- Continuous
- Frame Material
- Aluminum
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Motor Design
- Three-Phase
- Insulation Class
- F
- Nominal Efficiency
- 88.6 %
- Frequency
- 60 Hz
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Nameplate Service Factor @ 60 Hz
- 1.15
- Phase
- Three
- Weight
- 50 lb
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Nameplate Horsepower @ 60 Hz
- 3 hp
- Nameplate RPM @ 60 Hz
- 1,800 RPM
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Body Diameter
- 7.47 in
- Length Less Shaft
- 12 in
- Shaft Diameter
- 7/8 in
- Frame Size
- 145T
- Shaft Length
- 2 in
- Length
- 14 in
- Overall Length
- 14 in
Description
Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.6 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.