Shop U.S. MOTORS

Pump Motor, C-Face, 145JM

  • Mfr # DJ1P3DM
  • Zoro # G1941927

product price: 
$
571.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,165 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
145JM
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DJ1P3DM
Zoro #
G1941927
UPC #
786382092375
Country of Origin
Mexico
HP
1
Nameplate RPM
1,165 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
145JM
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Hz
50/60 Hz
Motor Shaft Design
Keyed
No. of Speeds
1
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Thermal Protection
None
Phase
Three
Ins. Class
F
Full Load Amps
4.0/2.0 A
Motor Sub Application
Close-Coupled Pump
Item
Pump Motor
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Motor Service Factor
1.2
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
Horizontal
RPM @ 50Hz
950
HP @ 50Hz
1
Weight
35 lb
Full Load Amps @ 50Hz
2.2/4.4 A
Usable @ 208V
Usable at 208V
Max. SF Amps
4.3/2.1 A
CC Number
CC030A
Standards
CE, CSA
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
82.5 %
Service Factor @ 50Hz
1.2
Conduit Box Position
F1
Voltage @ 50Hz
190/380
Inverter Rated
Not Inverter Rated
Motor Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.2
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Efficiency Rating
Premium Efficiency (IE3)
Number of Wires
9
Mounting Position
Horizontal
Nameplate Horsepower @ 50 Hz
1 hp
Product Type
Pump Motor
Number of Speeds
1
Service Factor Current
4.3/2.1 A
Frame Material
Steel
Application
Pump
Shaft Thread Type
JM
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate Service Factor @ 50 Hz
1.2
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
4.0/2.0
Nameplate RPM @ 50 Hz
950 RPM
Frequency
60/50 Hz
Shaft Design
Keyed
Insulation Class
F
Full Load Current @ 50 Hz
2.2/4.4 A
Bearing Type
Ball
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Dia.
1 in
Length Less Shaft
11 1/8 in
Overall Length
15 3/8 in
Body Dia.
6.4 in
Height
6 3/4 in
Shaft Diameter
1 in
Frame Size
145JM
Body Diameter
6.4 in
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Description

Pump Motor, Body Dia. 6.4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 4.0/2.0, Full Load Amps @ 50Hz 2.2/4.4 A, Height 6 3/4 in, HP 1, HP @ 50Hz 1, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 4.3/2.1 A, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.