Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR3N1BFC
- Zoro # G325056727
product price:Â
$
1,266.99
/ea
Free Shipping & Returns
Key Features
Ambient Temperature - Maximum
40 Degrees C
Phase
Three
Standards
CRUus
Length Less Shaft
11 in
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR3N1BFC
- Zoro #
- G325056727
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Phase
- Three
- Standards
- CRUus
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Insulation Class
- F
- Motor Design
- Three-Phase
- Nominal Efficiency
- 88.8 %
- Efficiency Rating
- Ultra Premium Efficiency (IE5)
- Weight
- 45 lb
- Duty Cycle
- Continuous
- Mounting Position
- Horizontal
- Frame Material
- Aluminum
- Frequency
- 60 Hz
- Application
- General Purpose
- Nameplate Service Factor @ 60 Hz
- 1.15
- Inverter Rating
- Inverter Rated
- Nameplate Horsepower @ 60 Hz
- 3 hp
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Nameplate RPM @ 60 Hz
- 1,800 RPM
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Length Less Shaft
- 11 in
- Shaft Length
- 2 1/8 in
- Shaft Diameter
- 7/8 in
- Length
- 13 1/8 in
- Body Diameter
- 7.47 in
- Frame Size
- 145T
- Overall Length
- 13 1/8 in
Description
Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.8 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.