Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR5N1BF
- Zoro # G725055528
product price:Â
$
1,434.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
7.47 in
Application
General Purpose
Insulation Class
F
Weight
50 lb
Number of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR5N1BF
- Zoro #
- G725055528
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Diameter
- 7.47 in
- Length
- 14 in
- Frame Size
- 145T
- Overall Length
- 14 in
Details
- Application
- General Purpose
- Insulation Class
- F
- Weight
- 50 lb
- Number of Speeds
- 1
- Inverter Rating
- Inverter Rated
- Mounting Position
- Horizontal
- Efficiency Rating
- Ultra Premium Efficiency (IE5)
- Standards
- CRUus
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Nameplate Service Factor @ 60 Hz
- 1.15
- Ambient Temperature - Maximum
- 40 Degrees C
- Phase
- Three
- Item
- Motor
- Motor Design
- Three-Phase
- Duty Cycle
- Continuous
- Frequency
- 60 Hz
- Nominal Efficiency
- 90.2 %
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Frame Material
- Aluminum
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 90.2 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.