Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Burner Motor, 1/8 hp

  • Mfr # 2097

  • Zoro # G8681674


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
1/8
Nameplate RPM
3,450
Frame
48N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097
Zoro #
G8681674
UPC #
786382002183
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Overall Length
7 1/8 in
Bolt Circle Dia.
7 1/4 in
Length Less Shaft
5 1/8 in

Details

Item
Oil Burner Motor
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
1/8
Nameplate RPM
3,450
Frame
48N
Voltage
115V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Motor Thermal Protection
Manual
Features
Manual Reset Thermal Over Protector
Motor Flange Material
Aluminum
Standards
CSA (156060), UL (E22922)
Motor Shaft Design
Flat
Motor Sub Application
Oil Burner
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.4 A
Motor Bearings
Ball
Ins. Class
B
Ambient Temperature
40 Degrees C
Motor Flange Type
Non-Ventilated
Motor Service Factor
1
RPM Range
3,001-3,600
Hz
60 Hz
Phase
Single
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty Cycle
Continuous
Usable @ 208V
No
Capacitor Required
Yes
Usable @ 200V
No
No. of Speeds
1
Mounting Stud Pattern
7 1/4 in

Description

Oil Burner Motor, Single Phase, Motor Design Split-Phase, 1/8 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 2.4 A Full Load Amps, 48N Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Face, Shaft Length 2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.