Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Fan Motor, 1/3 hp

  • Mfr # 1935

  • Zoro # G8290539


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1935
Zoro #
G8290539
UPC #
786382067038
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 5/8 in
Shaft Length
2 1/2 in
Body Dia.
5 5/8 in

Details

Item
Pedestal Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
115V AC
Motor Shaft Rotation
CWSE
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Bearings
Ball
Capacitor Required
Yes
Ambient Temperature
40 Degrees C
Nameplate RPM
1,075
10 Ft. Cord and Pull Chain Switch
Yes
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Pedestal Fan
Motor Mounting Type
Yoke
Motor Application
HVAC/R
Duty
Continuous
Full Load Amps
5.3 A
Ins. Class
B
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Service Factor
1
Motor Shaft Design
Flat
Hz
60 Hz
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Bearing Protection
Water Slingers

Description

Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 5.3 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Length 2 1/2 in, Shaft Dia. 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.