Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Split Capacitor Motor, 1/3 hp

  • Mfr # 1861H

  • Zoro # G1933341


product price: $130.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1861H
Zoro #
G1933341
UPC #
786382073787
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 5/8 in
Length Less Shaft
6 1/2 in
Overall Length
11 1/8 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5 5/8 in
Lead Length
48 in
Mounting Stud Length
3/4 in

Details

HP
1/3
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Duty
Continuous
Motor Mounting Position
All Angle
Motor Sub Application
Condenser Fan
Motor Application
HVAC/R
Motor Enclosure Design
Totally Enclosed Air-Over
Max. Ambient Temp.
70 Degrees C
Ins. Class
F
Motor Shaft Design
Flat
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Design
Capacitor-Start
Capacitor Required
Yes
Phase
Single
Motor Thermal Protection
Auto
Item
HVAC Motor
Motor Bearings
Ball
Full Load Amps
2.1 A A
Motor Service Factor
1
Hz
60 Hz Hz
Motor Mounting Type
Band/Stud
Weight
15.63 lb
Usable @ 200V
No
Duty Cycle
Continuous
Includes
Drain Holes Both Ends
Motor Frame Material
Aluminum
Nominal Efficiency
72.8 %
Features
Extended Studs, Hubless Lead End
Usable @ 208V
Yes
Stud Quantity
8

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.1 A A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.