Pool and Spa Pump Motor, 3-Phase, 10 HP, 256 Frame, 1,180 Nameplate RPM

  • Mfr # HO10P3BLF

  • Zoro # G7731769


product price:  $4,378.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
10
Motor Service Factor
1.15
RPM Range
1,101-1,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO10P3BLF
Zoro #
G7731769
UPC #
786382113889
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 3/8 in
Body Dia.
12 in
Bolt Circle Dia.
7/16 in
Overall Length
14 in
Height
26 3/4 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
10
Motor Service Factor
1.15
RPM Range
1,101-1,200
Nameplate RPM
1,180
Frame
256
Phase
Three
Voltage
230/460V AC
Full Load Amps
25.4/12.7
Nominal Efficiency
91.7 %
Motor Mounting Position
Vertical
Motor Thermal Protection
None
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. SF Amps
28.8/14.4
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Thrust Rating
3,800 lb
Duty Cycle
Continuous
Weight
300 lb

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 25.4/12.7, Height 26 3/4 in, HP 10, Ins. Class F, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 28.8/14.4, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.