Pool and Spa Pump Motor, 3-Phase, 100 HP, 404 Frame, 1,785/1,785 Nameplate RPM

  • Mfr # HO100P2RLG

  • Zoro # G7732021


product price:  $13,188.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
100
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO100P2RLG
Zoro #
G7732021
UPC #
786382117306
Country of Origin
Mexico

Dimensions

Length Less Shaft
36 15/16 in
Overall Length
24 1/8 in
Bolt Circle Dia.
11/16 in
Body Dia.
16.5 in
Height
42 9/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
100
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,785/1,785
Frame
404
Voltage
220/380V AC
Phase
Three
Full Load Amps
236.0/137.0-118.0
Motor Thermal Protection
None
Ins. Class
F
Motor Mounting Position
Vertical
Motor Application
Pump
Nominal Efficiency
95.4 %
Hz
60 Hz
No. of Speeds
1
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Max. Ambient Temp.
50 Degrees C
Thrust Rating
6,700 lb
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Max. SF Amps
272.0/157.0-136.0
Part Winding Start Capable
No
Weight
1,110 lb

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 404, Hz 60 Hz, Full Load Amps 236.0/137.0-118.0, Height 42 9/16 in, HP 100, Ins. Class F, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 272.0/157.0-136.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.