Pool and Spa Pump Motor, 3-Phase, 100 HP, 405HP Frame, 3,560/2,945 Nameplate RPM

  • Mfr # CNT100P1FG

  • Zoro # G6165005


product price:  $15,221.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
100
Motor Service Factor
1.15
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT100P1FG
Zoro #
G6165005
UPC #
786382108311
Country of Origin
Mexico

Dimensions

Overall Length
38 1/8 in
Shaft Length
3 in
Shaft Dia.
1 5/8 in
Length Less Shaft
33 5/8 in
Body Dia.
20.9 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
100
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,560/2,945
Frame
405HP
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
380V AC, 460V AC
Full Load Amps
112.0
Motor Frame Material
Steel
CC Number
CC030A
Motor Thermal Protection
None
Nominal Efficiency
94.5 %
Hz
60/50
Standards
CSA Certified, ENERGY cURus
Motor Mounting Position
Vertical
Motor Application
Pump
Ins. Class
F
Inverter Rating
20:1 (VT), 4:1 (CT)
Motor Shaft Design
Solid
Voltage @ 50Hz
380V, 460V
Inverter Rated
Yes
RPM @ 50Hz
2,945; 3,560
Max. SF Amps
129.0
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Weight
1,600 lb
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
Max. Ambient Temp.
40 Degrees C

Description

Pool and Spa Pump Motor, Body Dia. 20.9 in, CC Number CC030A, Duty Cycle Continuous, Frame 405HP, Hz 60/50, Full Load Amps 112.0, HP 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 33 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 129.0, Motor Application Pump, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.