Pool and Spa Pump Motor, 3-Phase, 25 HP, 284VPZ Frame, 1,775 Nameplate RPM

  • Mfr # NO25P2BE

  • Zoro # G6164786


product price:  $4,607.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO25P2BE
Zoro #
G6164786
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/2 in
Length Less Shaft
21 3/4 in
Overall Length
26 1/4 in
Shaft Dia.
1 5/8 in
Body Dia.
14 in
Bolt Circle Dia.
9 1/8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,775
Frame
284VPZ
Voltage
230/460V AC
Phase
Three
Full Load Amps
60.0/29.8
Motor Thermal Protection
None
Motor Application
Pump
Motor Mounting Position
Vertical
Nominal Efficiency
93.6 %
CC Number
CC030A
Hz
60 Hz
Ins. Class
F
Standards
CSA Certified, cURus
Max. SF Amps
68.0/34.0
No. of Speeds
1
Duty Cycle
Continuous
Weight
305 lb
Max. Ambient Temp.
40 Degrees C
Thrust Rating
640 lb
Part Winding Start Capable
Yes
NEMA Design
B

Description

Pool and Spa Pump Motor, Body Dia. 14 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 284VPZ, Hz 60 Hz, Full Load Amps 60.0/29.8, HP 25, Ins. Class F, Length Less Shaft 21 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 68.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.