Pool and Spa Pump Motor, 3-Phase, 5 HP, 184VP Frame, 1,760 Nameplate RPM

  • Mfr # NO5P2BE

  • Zoro # G6164874


product price:  $2,610.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO5P2BE
Zoro #
G6164874
UPC #
786382113681
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/4 in
Length Less Shaft
16 3/16 in
Shaft Dia.
1 1/8 in
Overall Length
18 15/16 in
Body Dia.
9.5 in
Bolt Circle Dia.
9 1/8 in
Height
11 15/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,760
Frame
184VP
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
230/460V AC
Full Load Amps
12.5/6.3
Motor Thermal Protection
None
Motor Application
Pump
Nominal Efficiency
89.5 %
Hz
60 Hz
Motor Mounting Position
Vertical
Ins. Class
F
Standards
CSA Certified, cURus
CC Number
CC030A
Part Winding Start Capable
Yes
Inverter Rating
20:1 (VT), 4:1 (CT)
No. of Speeds
1
Thrust Rating
490 lb
Duty Cycle
Continuous
Weight
170 lb
Inverter Rated
Yes
NEMA Design
B
Max. SF Amps
14.2/7.1
Max. Ambient Temp.
40 Degrees C

Description

Pool and Spa Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 184VP, Hz 60 Hz, Full Load Amps 12.5/6.3, Height 11 15/16 in, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 16 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 14.2/7.1, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.