Pool and Spa Pump Motor, 3-Phase, 7 1/2 HP, 213 Frame, 1,765 Nameplate RPM

  • Mfr # HO7P2BLE

  • Zoro # G7732414


product price:  $3,083.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
7 1/2
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO7P2BLE
Zoro #
G7732414
UPC #
786382117078
Country of Origin
Mexico

Dimensions

Length Less Shaft
18 1/8 in
Bolt Circle Dia.
7/16 in
Overall Length
12 7/8 in
Body Dia.
10 in
Height
21 11/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
7 1/2
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,765
Frame
213
Voltage
230/460V AC
Phase
Three
Full Load Amps
17.9/9.0
Motor Mounting Position
Vertical
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Thermal Protection
None
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
91.7 %
Motor Application
Pump
No. of Speeds
1
Thrust Rating
2,500 lb
Max. SF Amps
20.6/10.3
Bearing Protection
Shaft Shields
Weight
216 lb
Part Winding Start Capable
No
Duty Cycle
Continuous

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 10 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 213, Hz 60 Hz, Full Load Amps 17.9/9.0, Height 21 11/16 in, HP 7 1/2, Ins. Class F, Length Less Shaft 18 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 20.6/10.3, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.