Pool and Spa Pump Motor, 3-Phase, 50 HP, 326VP Frame, 1,780 Nameplate RPM

  • Mfr # NO50P2BG
  • Zoro # G6164673
product price: 
$
6,499.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
50
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NO50P2BG
Zoro #
G6164673
UPC #
786382113537
Country of Origin
Mexico
Item
Pool and Spa Pump Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
50
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,780
Frame
326VP
Phase
Three
Voltage
230V AC, 460V AC
Full Load Amps
113.0/57.0 A
Hz
60 Hz
Standards
CSA Certified, cURus
Ins. Class
F
Motor Thermal Protection
None
Motor Application
Pump
CC Number
CC030A
Motor Mounting Position
Vertical
Nominal Efficiency
94.5 %
Inverter Rated
Inverter Rated
NEMA Design
B
Duty Cycle
Continuous
Part Winding Start Capable
Yes
Max. SF Amps
130.0/65.0
Max. Ambient Temp.
40 Degrees C
Thrust Rating
640 lb
No. of Speeds
1
Inverter Rating
20:1 (VT), 4:1 (CT)
Weight
675 lb
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Frequency
60 Hz
Service Factor Current
130.0/65.0 A
Bearing Type
Ball
Insulation Class
F
Efficiency Rating
Premium Efficiency (IE3)
Ambient Temperature - Maximum
40 Degrees C
Application
Pump
Number of Wires
9
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Full Load Current @ 60 Hz
113.0/57.0 A
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Pump Motor
Constant Torque Rating
4:1 (CT)
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
50 hp

Dimensions

Length Less Shaft
24 15/16 in
Shaft Length
4 1/2 in
Shaft Dia.
1 5/8 in
Overall Length
29 7/16 in
Body Dia.
18.3 in
Height
20 15/16 in
Bolt Circle Dia.
14 3/4 in
Bolt Circle Diameter
14 3/4 in
Body Diameter
18.3 in
Shaft Diameter
1 5/8 in
Frame Size
326VP
Wire Rope Length
29 7/16 in
Length
29 7/16 in

Description

Pool and Spa Pump Motor, Body Dia. 18.3 in, Bolt Circle Dia. 14 3/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 326VP, Hz 60 Hz, Full Load Amps 113.0/57.0, Height 20 15/16 in, HP 50, Ins. Class F, Inverter Rated Inverter Rated, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 24 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 130.0/65.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.