Pool and Spa Pump Motor, 3-Phase, 75 HP, 365 Frame, 1,780 Nameplate RPM

  • Mfr # HO75P2SLG

  • Zoro # G7728363


product price:  $8,703.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
75
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO75P2SLG
Zoro #
G7728363
UPC #
786382107673
Country of Origin
Mexico

Dimensions

Overall Length
21 11/16 in
Bolt Circle Dia.
11/16 in
Length Less Shaft
31 3/16 in
Body Dia.
16.5 in
Height
36 5/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
75
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,780
Frame
365
Voltage
460V AC
Phase
Three
Full Load Amps
87.0
Motor Mounting Position
Vertical
Motor Application
Pump
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Thermal Protection
None
Hz
60 Hz
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Nominal Efficiency
95 %
Max. SF Amps
100.0
Duty Cycle
Continuous
Thrust Rating
5,700 lb
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Weight
784 lb

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 365, Hz 60 Hz, Full Load Amps 87.0, Height 36 5/16 in, HP 75, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 100.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.