Shop U.S. MOTORS

Pump Motor, C-Face; Rigid Base, 56J

  • Mfr # EU0504
  • Zoro # G1933630

product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EU0504
Zoro #
G1933630
UPC #
786382053956
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
5.9 in
Overall Length
10 7/8 in
Length Less Shaft
8 5/16 in
Height
8 5/8 in
Body Diameter
5.9 in
Frame Size
56J
Shaft Diameter
5/8 in
Wire Rope Length
10 7/8 in
Length
10 7/8 in

Details

HP
1/2
Nameplate RPM
1,725
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Motor Shaft Design
Threaded
Motor Sub Application
For use on chiller, condensate, and other HVAC duty pumps, booster and irrigation pumps, dishwasher and part washer pumps,watering and de-watering pumps, and other commercial duty pumping applications, Special Application Commercial Pump
Item
Pump Motor
Phase
Single
Motor Service Factor
1.3
Ins. Class
B
Motor Mounting Type
Rigid Base
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Hz
60 Hz
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Full Load Amps
8.9/4.4-4.5 A
Motor Design
Capacitor-Start
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Nominal Efficiency
64.6 %
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Max. SF Amps
10.0/5.1-5.0 A
Usable @ 200V
Not Usable at 200V
Weight
29 lb
Motor Frame Material
Rolled Steel
Inverter Rated
Not Inverter Rated
Mounting Position
Horizontal
Efficiency Rating
Standard Efficiency (IE1)
Nameplate Service Factor @ 60 Hz
1.3
Application
Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frame Material
Steel
Product Type
Pump Motor
Frequency
60 Hz
Number of Wires
10
Bearing Type
Ball
Insulation Class
B
Full Load Current @ 60 Hz
8.9/4.4-4.5
Number of Speeds
1
Service Factor Current
10.0/5.1-5.0 A
Motor Enclosure Type
Open Drip Proof
Shaft Design
Threaded

Description

Pump Motor, Body Dia. 5.9 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60, Full Load Amps 8.9/4.4-4.5, Height 8 5/8 in, HP 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 8 5/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 10.0/5.1-5.0 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.