Motor, 56, Rigid Base

  • Mfr # T12S1A
  • Zoro # G1932127
product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,450
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T12S1A
Zoro #
G1932127
UPC #
786382070533
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
11 7/8 in
Length Less Shaft
9 15/16 in
Manufacturers Warranty Length
1 yr
Frame Size
56
Shaft Diameter
5/8 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

HP
1/2
Nameplate RPM
3,450
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Design
Three-Phase
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Mounting Type
Rigid Base
Ins. Class
B
Motor Bearings
Ball
No. of Speeds
1
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Full Load Amps
2.0-2.0/1.0 A
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Sub Application
Fan/Blower, Pump
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
NEMA Design
B
Standards
CSA Certified, UL Recognized
Weight
32 lb
Nominal Efficiency
79.01 %
Motor Frame Material
Steel
Part Winding Start Capable
Yes
Duty Cycle
Continuous
Inverter Rated
No
Removable Base
Permanently Lubricated
Bearing Lubrication Type
Permanently Lubricated
NEMA Design Class
B
Shaft Design
Keyed
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
2.0-2.0/1.0 A
Insulation Class
B
Inverter Rating
Not Inverter Rated
Mounting Position
Horizontal
Application
General Purpose
Nameplate Voltage @ 50 Hz
190/380V AC
Sub Application
Fan/Blower, Air Compressor
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr
Nameplate RPM @ 50 Hz
1,760 RPM
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 3,450, Frame 56, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.0-2.0/1.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 79.01 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews