Shop U.S. MOTORS

Pump Motor, Flange, 48Y

  • Mfr # JS1502-2V
  • Zoro # G1929202

product price: 
$
357.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,450
Voltage
115V AC, 230V AC
Frame
48Y
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JS1502-2V
Zoro #
G1929202
UPC #
786382084257
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6.5 in
Length Less Shaft
12 3/4 in
Bolt Circle Dia.
7/16 in
Overall Length
13 7/16 in
Frame Size
48Y
Shaft Diameter
5/8 in
Body Diameter
6.5 in
Bolt Circle Diameter
7/16 in
Wire Rope Length
13 7/16 in
Length
13 7/16 in

Details

HP
1 1/2
Nameplate RPM
3,450
Voltage
115V AC, 230V AC
Frame
48Y
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Item
Pump Motor
Motor Design
Capacitor-Start
Max. Ambient Temp.
104 Degrees F
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
No. of Speeds
1
Ins. Class
B
Hz
60
Phase
Single
Full Load Amps
14.8/7.4
Motor Shaft Design
Threaded
Motor Sub Application
Special ApplicationSingle Phase Open Dripproof (ODP)Jet Pump Square Flange
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Motor Service Factor
1.5
Motor Thermal Protection
Auto
Motor Application
Pump
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
NEMA Design
56J
Nominal Efficiency
82.9 %
Weight
27 lb
Usable @ 200V
Not Usable at 200V
Max. SF Amps
19.6/9.8 A
Shaft Material
Stainless Steel
Duty Cycle
Continuous
Motor Frame Material
Steel
Standards
CSA Certified, UL Listed
Usable @ 208V
Not Usable at 208V
Inverter Rated
Not Inverter Rated
Insulation Class
B
Shaft Design
Threaded
Number of Speeds
1
Service Factor Current
19.6/9.8 A
Frame Material
Steel
Mounting Position
Horizontal
Number of Wires
14
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1.5
Bearing Type
Ball
Efficiency Rating
Standard Efficiency (IE1)
Frequency
60 Hz
Product Type
Pump Motor
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
14.8/7.4
Application
Pump

Description

Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 48Y, Hz 60, Full Load Amps 14.8/7.4, HP 1 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 12 3/4 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 19.6/9.8 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.