Pump Motor

  • Mfr # HT40
  • Zoro # G7309960
product price: 
$
1,920.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765/1,455
Frame
213HP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HT40
Zoro #
G7309960
UPC #
786382108502
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/4 in
Length Less Shaft
19 11/16 in
Overall Length
22 7/16 in
Shaft Dia.
1 1/8 in
Body Dia.
11 in
Body Diameter
11 in
Frame Size
213HP
Shaft Diameter
1 1/8 in
Wire Rope Length
22 7/16 in
Length
22 7/16 in

Details

Item
Pump Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765/1,455
Frame
213HP
Motor Shaft Rotation
CW/CCW
Voltage
190V AC, 208V AC to 230V AC, 460V AC, 380V AC
RPM Range
1,701-1,800
Motor Application
Pump
Standards
CSA Certified, ENERGY cURus
Full Load Amps
20.1-18.6/9.3
Motor Service Factor
1.15
Phase
Three
Motor Mounting Position
Vertical
CC Number
CC030A
Motor Frame Material
Steel
Hz
50/60 Hz
Motor Thermal Protection
None
Ins. Class
F
Nominal Efficiency
91.7 %
Max. Ambient Temp.
40 Degrees C
RPM @ 50Hz
1,455; 1,755; 1,765
Regreasable Bearings
Regreasable Bearings
Inverter Rated
Inverter Rated
NEMA Design
B
Inverter Rating
20:1 (VT), 4:1 (CT)
Duty Cycle
Continuous
Motor Shaft Design
Solid
Voltage @ 50Hz
190V, 208-230/460V, 380V
Max. SF Amps
23.1-21.0/10.5
No. of Speeds
1
Weight
220 lb
Usable @ 208V
Usable at 208V
Service Factor @ 50Hz
1.15
Nameplate Voltage @ 50 Hz
208-230/460V AC, 380V AC
Service Factor Current
23.1-21.0/10.5 A
Frequency
60/50 Hz
Efficiency Rating
Premium Efficiency (IE3)
Number of Wires
9
Application
Pump
Product Type
Pump Motor
Nameplate RPM @ 50 Hz
1,455; 1,755; 1,765 RPM
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Full Load Current @ 60 Hz
20.1-18.6/9.3 A
Insulation Class
F
Bearing Lubrication Type
Regreasable Bearings
NEMA Design Class
B
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Constant Torque Rating
4:1 (CT)
Bearing Type
Ball
Nameplate Service Factor @ 50 Hz
1.15

Description

Pump Motor, Body Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 213HP, Hz 60/50, Full Load Amps 20.1-18.6/9.3, HP 7 1/2, Ins. Class F, Inverter Rated Inverter Rated, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 19 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 23.1-21.0/10.5, Motor Application Pump, Motor Design Three-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & reviews