Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaded Pole Unit Bearing

  • Mfr # 2116

  • Zoro # G0921479


product price: $52.45
/ea

Key Features

Output Watts
6 W
HP
6
RPM Range
1,501-1,600
Phase
Single
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2116
Zoro #
G0921479
UPC #
786382066529
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/8 in
Overall Length
4 5/16 in
Shaft Dia.
1/4 in

Details

Output Watts
6 W
HP
6
RPM Range
1,501-1,600
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCW
Nameplate RPM
1,550
Item
Shaded Pole Unit Bearing
Motor Enclosure Design
Totally Enclosed
Motor Service Factor
1
Motor Design
Shaded Pole
Motor Mounting Position
All Angle
Hz
60/50 Hz
Full Load Amps
0.40 A
Standards
CSA Certified, UL Listed
Motor Thermal Protection
Impedance
Motor Mounting Type
Rigid Base
Motor Bearings
Unit
Motor Application
HVAC/R
Includes
(4) Mounting Screws (2 to 35 W); Speed Nut; Vibration Dampener Hub Washer
Features
Cast Iron Housing, Impedance Protected, Individually Boxed, Permanently Lubricated Bearings
No. of Speeds
1
Application
Evaporator or Condenser Fan Motors

Description

Shaded Pole Unit Bearing, Single Phase, Motor Design Shaded Pole, 6 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.40 A Full Load Amps, Output Watts 6 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.