Three-Phase General Purpose Motor, 1 1/2 HP, 182TC Frame, 208-230/460V AC Voltage

  • Mfr # U32P3DCR
  • Zoro # G5635506
product price: 
$
713.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1175
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.8-4.7/2.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U32P3DCR
Zoro #
G5635506
UPC #
-
Country of Origin
Mexico
Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1175
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.8-4.7/2.3 A
Frame
182TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CE, CSA (191252), NP, UL (E51488)
CC Number
CC030A
Footnotes
5,10
Inverter Rated
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Capacitor Required
No
Duty Cycle
Continuous
Weight
60 lb
Full Load Current @ 60 Hz
4.8-4.7/2.3 A
Nameplate Service Factor @ 60 Hz
1.25
Bearing Type
Ball
Number of Speeds
1
Product Type
General Purpose Motor
Insulation Class
F
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Inverter Rating
Inverter Rated
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
2 yr
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
1,455/1,460/1,440/1,445/1,450 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Nameplate RPM @ 60 Hz
1,175 RPM
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Length Less Shaft
13 1/2 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Manufacturers Warranty Length
2 yr
Frame Size
182TC
Shaft Diameter
1 1/8 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1175, Frame 182TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.8-4.7/2.3 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, Continuous Duty, 1,101-1,200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.