Zoro Homepage

Three-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage

  • Mfr # JE45

  • Zoro # G016042282


product price: $648.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,760 RPM
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.7/6.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JE45
Zoro #
G016042282
UPC #
-
Country of Origin
Montenegro

Dimensions

Length Less Shaft
13 5/8 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 1/2 in
Body Diameter
9 in

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1,760 RPM
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.7/6.3 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
89.5 %
Standards
CSA, cURus, NEMA Premium
CC Number
CC030A
Motor Sub Application
Fan/Blower
Motor Thermal Protection
None
Bearing Protection
Shaft Slingers
Conduit Box Location
Exterior
Service Factor @ 50Hz
1
HP @ 50Hz
5 hp
Voltage @ 50Hz
200/400V AC
Weight
70 lb
Usable @ 200V
Yes
Full Load Amps @ 50Hz
12.70/6.30 A
Duty Cycle
Continuous
Conduit Box Position
F1
Usable @ 208V
Yes
Inverter Rated
Yes
RPM @ 50Hz
1,450 RPM

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1,760 RPM, Frame 184T, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 12.7/6.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, CSA, cURus, NEMA Premium

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.