Zoro Homepage

Three-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage

  • Mfr # U7P1DCR

  • Zoro # G5589437


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2
Nameplate RPM
3530
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
19.9-17.8/8.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7P1DCR
Zoro #
G5589437
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/2 in
Overall Length
18 5/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
3530
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
19.9-17.8/8.9 A
Frame
213TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CE, CSA (191252), NP, UL (E51488)
CC Number
CC030A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium Rated
Inverter Rated
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Footnotes
5,10
Capacitor Required
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3530, Frame 213TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 19.9-17.8/8.9 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.