Three-Phase Motor, 1 HP, 143T Frame, 575V Voltage, 1,765 Nameplate RPM 13 11/16 in Overall Length

  • Mfr # CD1P2G
  • Zoro # G7726543
product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,765
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD1P2G
Zoro #
G7726543
UPC #
786382126704
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 7/16 in
Overall Length
13 11/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Shaft Diameter
7/8 in
Frame Size
143T
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Details

Item
Motor
HP
1
Nameplate RPM
1,765
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3 A
Frame
143T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Weight
55 lb
Removable Base
Regreasable
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
Number of Speeds
1
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
1.3 A
Application
General Purpose
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,800 RPM
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
NEMA Design Class
B
Bearing Lubrication Type
Regreasable

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,765, Frame 143T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews