Three-Phase Motor, 100 HP, 405TSC Frame, 380/460V AC Voltage, 3,560 Nameplate RPM

  • Mfr # C100P1FSCR

  • Zoro # G0391411


product price:  $13,700.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
100
Nameplate RPM
3,560
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
112.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C100P1FSCR
Zoro #
G0391411
UPC #
786382107260
Country of Origin
Mexico

Dimensions

Length Less Shaft
33 7/8 in
Overall Length
37 5/8 in
Shaft Dia.
2 1/8 in
Shaft Length
3 3/4 in

Details

Item
Motor
HP
100
Nameplate RPM
3,560
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
112.0 A
Frame
405TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Weight
1,300 lb
Duty Cycle
Continuous
HP @ 50Hz
100
Full Load Amps @ 50Hz
112.0 A
Removable Base
Regreasable
Bearing Protection
Double Shields
Voltage @ 50Hz
380V, 460V
RPM @ 50Hz
3,560/2,945
Service Factor @ 50Hz
1.15
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 100 HP, Nameplate RPM 3,560, Frame 405TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 112.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.