Three-Phase Motor, 125 HP, 405T Frame, 575V Voltage, 1,785 Nameplate RPM 34 in Overall Length

  • Mfr # D125P2G

  • Zoro # G0392391


product price:  $8,394.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
1,785
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
112.0 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D125P2G
Zoro #
G0392391
UPC #
786382016180
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 3/4 in
Overall Length
34 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Frame Size
405T
Shaft Diameter
2 7/8 in

Details

Item
Motor
HP
125
Nameplate RPM
1,785
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
112.0 A
Frame
405T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Weight
800 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Number of Speeds
1
Full Load Current @ 60 Hz
112.0 A
Mounting Position
Horizontal
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Sub Application
Air Compressor, Fan/Blower
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Bearing Lubrication Type
Regreasable
Frame Material
Steel
Motor Enclosure Type
Open Drip Proof
Nameplate RPM @ 50 Hz
1,180/980 RPM

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 125 HP, Nameplate RPM 1,785, Frame 405T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 112.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.